Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STBLTR
Zoro # G610986395
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Face Plate Height 2.8 in
- Current Rating 20 A
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STBLTR
- Zoro # G610986395
- UPC # 783585726977
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CS)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- Hubbell Straight Blade Devices