Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STBL
Zoro # G010986353
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Hole Center-to-Center Height 3.3 in
- Face Plate Height 2.8 in
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STBL
- Zoro # G010986353
- UPC # 783585726878
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- Hubbell Straight Blade Devices