Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STBKTR
Zoro # G610986388
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Face Plate Width 1.6 in
- Face Plate Height 2.8 in
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STBKTR
- Zoro # G610986388
- UPC # 783585726960
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- Hubbell Duplex Straight Blade Receptacles