Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STBK
Zoro # G610986333
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Wiring Method Back
- Overall Depth 1.4 in
- Minimum Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STBK
- Zoro # G610986333
- UPC # 783585726861
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 21A @ 240V AC Contact Rating (V7-1V29E9)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- LEVITON Receptacle (223-I)
- Hubbell Straight Blade Devices