Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 5362STGNTR
Zoro # G110877223
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Minimum Operating Temperature -40 Degrees F
- Wire Connection Type Push In
- For Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5362STGNTR
- Zoro # G110877223
- UPC # 783585727400
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-BK)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- Hubbell Straight Blade Devices