Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 5352STO
Zoro # G610877204
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Receptacle Type Duplex
- UL 94 Flammability Rating V-2
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5352STO
- Zoro # G610877204
- UPC # 783585727332
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 125A/58V for 48V products (1 pc) (CIP137125010)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- Hubbell Straight Blade Devices