Shop All Electrical Box Covers
Hubbell Raco
Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use
Mfr # MM410W
Zoro # G804013920
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Width 4 in
- Depth 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Raco
- MFR # MM410W
- Zoro # G804013920
- UPC # 92326102131
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 2-3/4 in |
Height | 5-1/2 in |
Each - Width | 4.000 in |
Actual Depth | 3.25 in |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Color | White |
Construction | Nonmetallic |
Standard | cULus Listed |
Number of Gang(s) | 1-Gang |
Mounting Method | Multi-directional |
Configuration | Multi-Configurable |
Product Type | Weatherproof |
Certified Listed | cULus Listed |
Nema Rating | NEMA 3R |
Type | Cover |
Description
1-Gang Rectangle Plastic Electrical 16-in-1 Box Cover - 2.75 in.
High-impact polycarbonate construction provides maximum durability. Patented Quick-Fit keyhole mounting system allows installation in under a minute. Includes attached gasket and mounting hardware. Pre-configured for GFCI with patented Knockout technology for alternate devices. Lockable tab.
Specifications- Dimension: 5.54 x 3.07 x 3.79 in.
- Cube: 64.46
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- HUBBELL RACO Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050Z)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- Hubbell Raco Electrical Box Covers