Shop All Electrical Box Covers
Hubbell Raco
Electrical Box Cover, Round, Steel, Blank/Flat
Mfr # 5374-1
Zoro # G010869540
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank/Flat
- Width 4.475 in
- Depth 0.208 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Raco
- MFR # 5374-1
- Zoro # G010869540
- UPC # 50169537411
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.475 in |
Depth | 0.208 in |
Height | 4.475 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank/Flat |
Material | Steel |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Water Tight 1.5 Inch (09215)
- SQUARE D Handle (9422A2)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- HUBBELL RACO Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050Z)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- Hubbell Raco Electrical Box Covers