Shop All Electrical Box Covers
Hubbell Raco
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI
Mfr # 5103-6
Zoro # G110869556
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip/Snap, GFCI
- Width 2.813 in
- Depth 0.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Raco
- MFR # 5103-6
- Zoro # G110869556
- UPC # 50169510360
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 0.797 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip/Snap, GFCI |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electrical Counter (P8-4906-24VC)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- HUBBELL RACO Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050Z)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- CANTEX Cover 1G Dplx Hvydty Gry (5133352B)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- Hubbell Raco Electrical Box Covers