Shop All Electrical Boxes
Hubbell Raco
Electrical Box, 23 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular
Mfr # 7873RAC
Zoro # G110824203
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material Non-Metallic
- Width 2.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Raco
- MFR # 7873RAC
- Zoro # G110824203
- UPC # 50169978733
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.325 in |
Depth | 3-1/2 in |
Height | 3.844 in |
Details
Item | Electrical Box |
Capacity | 23 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Opening Shape | Rectangular |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (153)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- Hubbell Raco Electrical Boxes