Shop All Point of Use Water Heaters
Hubbell
PT56 Liquid Propane 3 Gallon Compact Ventless Booster Heater - 55000 BTU
Mfr # 414PT56LP
Zoro # G311505574
product price: $17,152.99
/ea
Free Shipping & Returns
$17,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414PT56LP
- Zoro # G311505574
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This Hubbell PT56 liquid propane 3 gallon compact ventless booster heater is an innovative solution to ensuring that your kitchen tools cookware and dinnerware are safe and sanitary after washing! Boasting a unique ventless design the unit can be installed in tight spaces where other boost heaters can't such as beneath a dish tables in the designated warewashing area. Plus its stainless steel exterior jacket and base keep the unit protected and free from corrosion promoting long-lasting performance even in heavy use applications.Ideal for both low and high temperature functions this booster heater ensures that water heats to the proper 180 degrees Fahrenheit for food-safe sanitizing. It achieves this by heating 75 GPH from 110 to 180 degrees Fahrenheit or 132 GPH from 140 to 180 degrees Fahrenheit. For maximum performance the unit features a 3 gallon accumulator tank as well as a stainless steel thermal expansion tank to allow water to expand safely in the high heat environment. The unit features patented VariFlame technology which is a temperature control system that eliminates the need for a standing pilot and boosts the overall efficiency of the unit providing greater performance with less energy!This booster heater includes a range of features engineered with safety in mind. For instance the ECO high temperature shut off immediately powers down the unit if it reaches unsafe temperatures for operation. In this case you can use the manual reset to easily restore the machine and continue operation once in safer conditions. Another great safety feature of this booster heater is the brass pressure reducing valve which is supplied with each booster heater. A finned tube copper heat exchanger a temperature and pressure relief valve and two temperature and pressure gauges are included as well.This unit stands on 6'' plastic legs providing enough clearance for installation on the floor of your kitchen or dish washing area. Even though this booster heater does not require venting consult your local code to determine if ventless operation is permitted. The unit requires a 115V electric connection and a liquid propane gas connection for operation.Overall Dimensions:Width: 26''Depth: 18''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 1/4)
- STRAHMAN WASHDOWN EQUIPEMNT Ball Valve 34 Bronze Blue Cold Handle (BV0075BBLUE)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (DY10050)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range (FG401187A)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- Hubbell Point of Use Water Heaters