Shop All Point of Use Water Heaters
Hubbell
PT200 Liquid Propane Tankless Booster Heater - 199000 BTU
Mfr # 414PT200LP
Zoro # G511505664
product price: $22,809.99
/ea
Free Shipping & Returns
$22,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 414PT200LP
- Zoro # G511505664
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This Hubbell PT200 liquid propane tankless booster heater is the smart solution to ensuring that your kitchen tools cookware and dinnerware are safe and sanitary after washing! Boasting an innovative tankless design the unit requires less maintenance than units with tanks while increasing efficiency to an impressive 90%. This gas booster heater is engineered for use with either conveyor or flight-type dish machines and ensures that water heats to the proper 180 degrees Fahrenheit for food-safe sanitizing. Plus its stainless steel exterior jacket and base keep the unit protected and free from corrosion promoting long-lasting performance even in heavy use applications.Capable of heating 274 GPH from 110 to 180 degrees Fahrenheit or 480 GPH from 140 to 180 degrees Fahrenheit this booster heater operates with patented VariFlame technology a temperature control system that eliminates the need for a standing pilot and boosts overall performance efficiency. When the unit is in use you can monitor function by viewing the easy-to-read digital display. In the case of difficulties the built-in self-diagnostic system enables self-service of the machine to cut down on costly professional troubleshooting.The unit includes a range of features designed with safety in mind. For instance the ECO high temperature shut off immediately powers down the unit if it reaches unsafe temperatures for operation. In this case you can use the manual reset to easily restore the machine and continue operation once in safer conditions. Another great safety feature of this booster heater is the brass pressure reducing valve which is supplied with each booster heater. A finned tube copper heat exchanger a temperature and pressure relief valve and two temperature and pressure gauges are included as well.For optimal operation the unit is equipped with a water treatment system for blended phosphate. This helps stop scale from forming and affecting the performance of the booster heater. The unit stands on 6'' plastic legs providing enough clearance for installation on the floor of your kitchen or dish washing area. It requires a 115V electric connection and a liquid propane gas connection for operation.Overall Dimensions:Width: 31''Depth: 15''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- ECCOTEMP EM-7.0 Electric Mini Storage Tank Water Heater (EM-7.0)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- Hubbell Point of Use Water Heaters