Shop All Conduit Fittings
Hubbell
PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT
Mfr # PS0509NBK
Zoro # G9208948
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Trade Size 1/2
- Application Fittings are to be used with PolyTuff I and PolyTuff II
- Material Nylon
- Type PolyTuff SwivelLok Non-Metallic Liquidtight Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PS0509NBK
- Zoro # G9208948
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 |
Details
Color | Black |
Application | Fittings are to be used with PolyTuff I and PolyTuff II |
Material | Nylon |
Type | PolyTuff SwivelLok Non-Metallic Liquidtight Fittings |
Style | SwivelLok Multi-Position |
Carton Quantity | 1 |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Pulling Elbow, 5PK (PE3)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- Hubbell Conduit Fittings