Shop All Voice & Data Wiring Blocks
Hubbell Premise Wiring
Wiring Block110/300-pair w/5pair block
Mfr # 110BLK300FTK5
Zoro # G2284265
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Legs Yes
- Rows 12
- Pins per Row 50
- Category Type 5E
- Number of Pairs 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # 110BLK300FTK5
- Zoro # G2284265
- UPC # 662620803982
- Country of Origin United States
- Category Voice & Data Wiring Blocks
Dimensions
Length | 13.8 in |
Width | 11.4 in |
Height | 5.9 in |
Dimensions | 13.8 in x 11.4 in x 5.9 in |
Overall Depth | 13 3/4 in |
Overall Height | 5 7/8 in |
Overall Width | 11 3/8 in |
Description
110 Wiring Block, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Number of Clips 72, Number of Pairs 5, Number of Pins per Row 50, Number of Rows 12, Resistance Properties Not Applicable, Overall Depth 13 3/4 in, Overall Height 5 7/8 in, Overall Width 11 3/8 in, Standards TIA-568-C.2, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 110 w/4pair block (110BLK300FTK4)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- Hubbell Premise Wiring Voice & Data Wiring Blocks