Shop All Voice & Data Wiring Blocks
Hubbell Premise Wiring
Wiring Block, 50-Pair, 6 x 50 Block Size
Mfr # HPW66B350
Zoro # G1597531
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Legs No
- Rows 50
- Pins per Row 6
- Category Type Voice
- Number of Pairs 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66B350
- Zoro # G1597531
- UPC # 662620821160
- Country of Origin United States
- Category Voice & Data Wiring Blocks
Dimensions
Depth (In.) | 1.25 in |
Length (In.) | 13.47 in |
Width (In.) | 2.8 in |
Length | 13.9 in |
Height | 1.2 in |
Width | 2.8 in |
Dimensions | 13.9 in x 2.8 in x 1.2 in |
Overall Depth | 13 7/8 in |
Overall Height | 1 1/4 in |
Overall Width | 2 3/4 in |
Description
Wiring Block,66 Split, Product Type 66 B, Compatible Cable Performance Category Not Applicable, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 50, Number of Pairs 50, Number of Pins per Row 6, Number of Rows 50, Resistance Properties Not Applicable, Overall Depth 13 7/8 in, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Standards TIA-568-C.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- INTERMATIC Timer, Spring Wound (FD30M)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- HUBBELL PREMISE WIRING Wiring Block, 110 w/4pair block (110BLK300FTK4)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- Hubbell Premise Wiring Voice & Data Wiring Blocks