Shop All Voice & Data Wiring Blocks
Hubbell Premise Wiring
Wiring Block, 110/100-pair w/5pair blocks
Mfr # 110BLK100FTK5
Zoro # G1080913
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Legs Yes
- Rows 4
- Pins per Row 50
- Category Type 5E
- Number of Pairs 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # 110BLK100FTK5
- Zoro # G1080913
- UPC # 662620804002
- Country of Origin United States
- Category Voice & Data Wiring Blocks
Dimensions
Width | 8.2 in |
Length | 10.3 in |
Overall Width | 8 1/4 in |
Overall Depth | 10 1/4 in |
Description
110 Wiring Block, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Includes Not Applicable, Number of Clips 24, Number of Pairs 5, Number of Pins per Row 50, Number of Rows 4, Resistance Properties Not Applicable, Overall Depth 10 1/4 in, Overall Width 8 1/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- Hubbell Premise Wiring Voice & Data Wiring Blocks