Shop All Wall Plates
Hubbell Premise Wiring
Wall Plate, Number of Gangs: 1 Nylon, Office White
Mfr # IFP13OW
Zoro # G2837205
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Office White
- Material Nylon
- Size Standard
- Series Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP13OW
- Zoro # G2837205
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5" |
Width | 2.8" |
Display Size | 3-Port |
Details
Item | Wall Plate |
Number of Gangs | 1 |
Color | Office White |
Material | Nylon |
Series | Accessory |
Box Type | Mount Box |
Application | Standard Faceplate |
Cutout | NEMA 1-Gang |
Construction | Molded ABS |
Material - Mounting Hardware | Screw |
Type | Face Plate |
Orientation | Vertical |
Style | Flush 3-Port |
Number of Ports | 3 |
Mount Type | Flush Mount |
Total Number of Sockets | 3 |
Product Name | 3-Socket IFP13OW Faceplate |
Product Series | IFP |
Product Type | Faceplate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 99/120/130V, 240/416/480/600V (9070T500D50)
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P826W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- Hubbell Premise Wiring Lighting Controls