Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 6 Port
Mfr # SSF206
Zoro # G1300792
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Gangs 2
- Length 4.5 in
- Number of Ports 6
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SSF206
- Zoro # G1300792
- UPC # 662620818085
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Depth | 0.4" |
Length (Straight Wireway) | 4.5 in |
Height | 4.5" |
Size | Standard |
Display Size | 6-Port |
Overall Height | 4 1/2 in |
Overall Depth | 3/8 in |
Overall Width | 4 1/2 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- HUBBELL PREMISE WIRING IStation Module, White, UNLD (IMBDSA15W)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- SWE-TECH 3C Wall Plate, White, Blank Cover Plate (FWT200-258WH)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates