Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 4port, 1gang
Mfr # TPF1OW
Zoro # G1269581
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Number of Gangs 1
- Length 5.11 in
- Number of Ports 4
- Cable Type Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # TPF1OW
- Zoro # G1269581
- UPC # 662620850771
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.11 in |
Width | 3.34 in |
Depth | 1.04 in |
Length (Straight Wireway) | 5.11 in |
Display Size | Standard Sized Product |
Overall Depth | 1 7/8 in |
Overall Height | 5 1/8 in |
Overall Width | 3 3/8 in |
Description
Wall Plate, Product Type Wall Plate, Color Office White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Resistance Properties Tamper Resistant, Material Plastic, Features Staggered and Angled Opening, Includes Cover, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 5 1/8 in, Overall Width 3 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC24(S))
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates