Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 3 Port
Mfr # IFP13OW
Zoro # G0663381
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 3
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP13OW
- Zoro # G0663381
- UPC # 662620826462
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Height | 4.5" |
Display Size | 3-Port |
Size | Standard |
Overall Depth | 3/8 in |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates