Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 3 Port
Mfr # IFP13GY
Zoro # G0982012
original price:
$3.89
13% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 3
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP13GY
- Zoro # G0982012
- UPC # 662620826493
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 3-Port |
Size | Standard |
Overall Width | 2 3/4 in |
Overall Depth | 3/8 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (XTCE095F00TD)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- HUBBELL PREMISE WIRING Hubbell SFFEX Video Adapter - 1 x F Connector Video Female - 1 x F Connector Video Female - Nickel Connector - Electric Ivory (SFFEX)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates