Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 3 Port
Mfr # IFP13EI
Zoro # G1820917
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 3
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP13EI
- Zoro # G1820917
- UPC # 662620826479
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 3-Port |
Size | Standard |
Overall Width | 2 3/4 in |
Overall Depth | 3/8 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- ALLEN TEL In-Line Coupler, 6-Position 4-Conductor (AT210-4)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- CAMDEN Camden: Illuminated piezoelectric push button, blank, faceplate graphic Push to exit. (CMD-CM-9600/7)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates