Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 2port, 1gang
Mfr # HISF12
Zoro # G1717283
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.54 in
- Number of Ports 2
- Cable Type High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HISF12
- Zoro # G1717283
- UPC # 662620846736
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.54 in |
Width | 2.3 in |
Depth | 0.29 in |
Length (Straight Wireway) | 4.54 in |
Overall Width | 2 1/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1/4 in |
Details
Item | Wall Plate |
Color | Gray |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | High Impact |
Material | Stainless Steel |
Match Code | H20, H31 |
Standards | RoHS Compliant |
Product Type | Wall Plate |
Description
Wall Plate, Product Type Wall Plate, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 1/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates