Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 2 Gang
Mfr # IFP26W
Zoro # G3257484
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 2
- Length 4.5 in
- Number of Ports 6
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP26W
- Zoro # G3257484
- UPC # 662620837215
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 6-Port |
Size | Standard |
Overall Width | 4 1/2 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Width 4 1/2 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- SWE-TECH 3C Decora Wall Plate Insert, White, 3 Hole for Keystone Jack (FWT302-3D-W)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates