Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 1port, 1gang
Mfr # HISF11
Zoro # G0376677
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.54 in
- Number of Ports 1
- Cable Type High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HISF11
- Zoro # G0376677
- UPC # 662620846729
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.54 in |
Width | 2.3 in |
Depth | 0.29 in |
Length (Straight Wireway) | 4.54 in |
Overall Depth | 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 1/4 in |
Details
Item | Wall Plate |
Color | Gray |
Number of Gangs | 1 |
Number of Ports | 1 |
Cable Type | High Impact |
Material | Stainless Steel |
Match Code | H20, H31 |
Product Type | Wall Plate |
Description
Wall Plate, Product Type Wall Plate, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG (AL-07-50-3-C)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515M)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- CMPLE CMPLE 795-N White Decorator Style Keystone Insert- 4 Port (795-N)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates