Hubbell Premise Wiring

Wall Mount Bracket, Steel, 10.5"x19


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Overall Width 19 in
  • Features Bottom Hinged
  • Width (In.) 19 in
  • Rack Units 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 19 in
Width (In.) 19 in
Height (In.) 10.5 in
Depth (In.) 8 in
Height (Ft.) 0.88 ft
Overall Height 10 1/2 in
Overall Depth 8 in

Details

Color Black
Features Bottom Hinged
Rack Units 6
Material Steel
Standards TIA
For Use With Racks, Enclosures
Type Wall Mount
Accessory Group 6U
Item Wall Mount Bracket
Includes Mounting Hardware
Material of Construction Steel
Finish Powder Coated
Accessory Type Wall Mount Bracket
Overall Load Capacity 50 lb
Product Type Bottom Hinged Bracket

Description

Wall Mount Bracket, Color Black, Finish Powder Coated, For Use With Racks, Enclosures, Includes Mounting Hardware, Features Bottom Hinged, Material Steel, Product Type Bottom Hinged Bracket, Rack Units 6, Overall Load Capacity 50 lb, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Depth 8 in, Overall Height 10 1/2 in, Overall Width 19 in, Standards TIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.