Shop All VGA Connectors & Cables
Hubbell Premise Wiring
VGA Connector, 15-Pin to 8-Pin, Blue
Mfr # 15MP6P1
Zoro # G4291637
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connection A VGA Female
- Connection B 8-Pin Female
- Number of Ports 2
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # 15MP6P1
- Zoro # G4291637
- UPC # 662620213897
- Country of Origin China
- Category VGA Connectors & Cables
Details
Item | Trunk Cable Adapter |
Cable Type | VGA |
Connection A | VGA Female |
Connection B | 8-Pin Female |
Number of Ports | 2 |
Color | Blue |
Features | 8 in Plenum Cable |
Product Type | Audio/Video Adapter |
End 1 Connection Material | Copper |
End 1 Number of Connections | 1 |
End 2 Connection Type | 8-Pin DIN Female |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA Female |
End 2 Connection Material | Copper |
Description
Trunk Cable Adapter, End 1 Number of Connections 1, End 2 Number of Connections 1, Color Blue, End 1 Connection Type VGA Female, End 2 Connection Type 8-Pin DIN Female, Product Type Audio/Video Adapter, End 1 Connection Material Copper, End 2 Connection Material Copper, Features 8 in Plenum Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- ILC Replacement for Huanyu Hys-623 Battery (HYS-623 BATTERY HUANYU)
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- HUBBELL PREMISE WIRING VGA Connector, 15-Pin to 8-Pin, Blue (15A6P1)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- FASTTRACK Vga M-M Mini Gender Changer (FA56645)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- Hubbell Premise Wiring VGA Connectors & Cables