Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Mount Box, 6 Ports, Office White
Mfr # HSB6OW
Zoro # G9716165
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond/Office White
- Module Type Keystone
- Number of Ports 6
- For Use With Keystone Connector
- Depth 1.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB6OW
- Zoro # G9716165
- UPC # 662620219851
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Depth | 1.23 |
Height | 6.5 in |
Overall Height | 1 1/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 4 in |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 6, Color Ivory, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 4 in, Overall Height 1 1/4 in, Overall Width 6 1/2 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- DATACOMM ELECTRONICS Datacomm 45-0001-WH 1-Gang Recessed Low Voltage Cable Plate - White (45-0001-WH)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates