Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Mount Box, 1 Port, White
Mfr # HSB1W
Zoro # G9049932
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color White
- Number of Ports 1
- For Use With Keystone Connector
- Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB1W
- Zoro # G9049932
- UPC # 662620100012
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.38 in |
Depth | 1.08 |
Height | 1.3 in |
Overall Depth | 2 3/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 1/4 in |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 1, Color White, For Use With Keystone Connector, Includes Snap-Fit Cover, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 1 1/4 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10A)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V02S)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP14OW Faceplate - 4 x Socket(s) - 1-gang - Office White (IFP14OW)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- STEREN Fascia Mount Plate (221-355)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates