Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Housing 4 Port
Mfr # HSB4OW
Zoro # G1038947
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color Light Almond/Office White
- Number of Ports 4
- For Use With Keystone Connector
- Material High-Impact Thermoplastic (UL 94V-0)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB4OW
- Zoro # G1038947
- UPC # 662620839844
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 5 in |
Overall Depth | 3 1/4 in |
Details
Item | Surface Mount Box |
Module Type | Keystone |
Color | Light Almond/Office White |
Number of Ports | 4 |
For Use With | Keystone Connector |
Material | High-Impact Thermoplastic (UL 94V-0) |
Includes | Snap-Fit and Screw Cover |
Series | HSB |
Construction | Molded |
Style | Surface Mount |
Cover Type | Snap-Fit and Screw |
Application | Surface Mount Connection Delivery |
Construction Material | High-Impact Thermoplastic (UL 94V-0) |
Number Of Ports | 4 |
Type | HSB Surface Mount Box |
Carton Quantity | 20 |
Application - For Use On | Use with Hubbell Keystone Connectivity |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Industry Standard(s) | TIA-606, UL and cUL Listed 1863, ADA Compliance |
Standards | ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed |
Compatible Module Type | Keystone |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 4, Color Ivory, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 3 1/4 in, Overall Height 1 1/4 in, Overall Width 5 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates