Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Housing 2 Port
Mfr # HSB2W
Zoro # G1568822
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color White
- Number of Ports 2
- For Use With Keystone Connector
- Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB2W
- Zoro # G1568822
- UPC # 662620219714
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.38 in |
Depth | 1.08 |
Height | 2.3 in |
Overall Width | 2 1/4 in |
Overall Height | 1 1/8 in |
Overall Depth | 2 3/8 in |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color White, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 2 1/4 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grip-Lok Box Mnt Suprt (8977)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates