Shop All Cable Trays
Hubbell Premise Wiring
SPLICE TRAY SM/MM 12 FIBER, FOR FUSION SPLICES, 0.4"H X 5"W X 7"L
Mfr # STRAY12F
Zoro # G1233365
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.03
- Cable Entry Left or Right
- Material - Mounting Hardware Stud or Wire Tie
- Type Splice Trays
- Style Splice Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # STRAY12F
- Zoro # G1233365
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Dimensions | 11.7 X 3.9 X 0.2 in (29.7 X 9.9 X 0.5 Cm) |
Details
Thickness | 0.03 |
Item Type | Fusion Splice |
Cable Entry | Left or Right |
Material - Mounting Hardware | Stud or Wire Tie |
Type | Splice Trays |
Style | Splice Trays |
Compatibility | FCR, FTR, FCW, FSS, FTU4SP Series |
Splice Storage Capacity | 12 fusion/bare |
Material Base/Cover | Metal/Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- LOWELL JBolt Kit (CLH-JB3)
- Hubbell Premise Wiring Cable Trays