Shop All RCA & Stereo Adapters
Hubbell Premise Wiring
SnapFit Keystone Stereo Jack, 3.5mm, Screw
Mfr # SF35STW
Zoro # G4289467
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Stereo Audio
- Number of Ports 1
- For Use With All 3.5mm Plugs and Cables and Hubbell Work Station Products
- Color White
- Width 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SF35STW
- Zoro # G4289467
- UPC # 662620287904
- Country of Origin United States
- Category RCA & Stereo Adapters
Dimensions
Width | 0.68 in |
Height | 0.83 in |
Depth | 0.973 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 in |
Details
Cable Type | 3.5mm Stereo Audio |
Item | Keystone Jack |
Number of Ports | 1 |
For Use With | All 3.5mm Plugs and Cables and Hubbell Work Station Products |
Color | White |
Material | Plastic |
Termination Type | Screw |
Series | iSTATION |
Standards | UL Listed |
Connector Type | Mini-phone Audio - Female |
Product Type | Audio Connector |
RCA Insulator Color | White |
Compatible Connector Type | Headphone |
Description
Keystone Jack, Compatible Connector Type Headphone, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J185HAC, 2PK (J185H-AC, 2PK)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- TRIPLETT High Speed Crimper and Connector Kit (CAT5-HS-KIT)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFW)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- Hubbell Premise Wiring RCA & Stereo Adapters