Shop All RCA & Stereo Adapters
Hubbell Premise Wiring
SnapFit Keystone Stereo Jack, 3.5mm, Screw
Mfr # SF35STOW
Zoro # G4315692
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Stereo Audio
- Number of Ports 1
- For Use With All 3.5mm Plugs and Cables and Hubbell Work Station Products
- Width 0.68 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SF35STOW
- Zoro # G4315692
- UPC # 662620287867
- Country of Origin United States
- Category RCA & Stereo Adapters
Dimensions
Width | 0.68 in |
Height | 0.83 in |
Depth | 0.973 in |
Overall Depth | 1 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Details
Item | Keystone Jack |
Cable Type | 3.5mm Stereo Audio |
Number of Ports | 1 |
For Use With | All 3.5mm Plugs and Cables and Hubbell Work Station Products |
Color | Off-White |
Material | Plastic |
Termination Type | Screw |
Series | iSTATION |
Standards | UL Listed |
Compatible Connector Type | Headphone |
RCA Insulator Color | Off-White |
Description
Keystone Jack, Compatible Connector Type Headphone, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Off-White, Number of Ports 1, Overall Depth 1 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- REVO AMERICA Ultra HD 16 Channel 8TB NVR Surveillance System with 16 x 4 Megapixel Cameras (RU162B16G-8T)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFW)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STW)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- CMPLE BNC Male Plug to RCA Male Plug Adapter (1159-N)
- Hubbell Premise Wiring RCA & Stereo Adapters