Shop All Voice & Data Jacks
Hubbell Premise Wiring
Snap-In Fitting, Blank, PK10
Mfr # SFBB10
Zoro # G3028514
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type None
- Material Plastic
- Color Black
- For Use With iSTATION(TM) Plates, Surface Housings and Unloaded Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFBB10
- Zoro # G3028514
- UPC # 662620788401
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Item | Blank Keystone Insert |
Series | iSTATION |
Cable Type | None |
Material | Plastic |
Color | Black |
For Use With | iSTATION(TM) Plates, Surface Housings and Unloaded Panels |
Number of Ports | 0 |
Type | Blank |
Item Type | iSTATION RCA and F-Keystone Connectors |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | Textured |
Contact | Beryllium Copper |
Industry Standard(s) | UL Listed |
Temperature Rating | Per TIA |
Withstand Voltage | 1000V RMS, 1414V DC |
Connectivity | Plug-N-Play |
Application | Snap-Fit Fill in Blanks, Textured |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact Resistance | 100 Ohm |
Standards | UL Listed |
Description
Blank Keystone Insert, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 0, Standards UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tweco 358-9210-1202 Tw Gc-600-Tmp Ground Clamp9210-1202 (358-9210-1202)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- Hubbell Premise Wiring Voice & Data Jacks