Shop All Voice & Data Jacks
Hubbell Premise Wiring
Snap Fit Connector, Blue/White, RCA/RCA
Mfr # SFRCBFFW
Zoro # G2981128
original price:
$7.39
18% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Blue)
- Material Plastic
- Color White
- For Use With Universal keystone Design Fits into All Hubbell Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCBFFW
- Zoro # G2981128
- UPC # 662620850542
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Blue) |
Material | Plastic |
Color | White |
For Use With | Universal keystone Design Fits into All Hubbell Products |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, F to F Coupler |
Temperature Rating | Per TIA |
Contact Resistance | 100 Ohm |
Connectivity | Plug-N-Play |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Application | Snap-Fit RCA Jack |
Style | Blue Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Contact | Beryllium Copper |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Blue |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Blue, Number of Ports 1, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1250)
- LEVITON Receptacle (5262-R)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- Hubbell Premise Wiring Voice & Data Jacks