Shop All Voice & Data Jacks
Hubbell Premise Wiring
Snap Fit Connector, Blue/Ivory, RCA/RCA
Mfr # SFRCBFFEI
Zoro # G2981146
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Blue)
- Material Plastic
- Color Ivory
- For Use With Universal keystone Design Fits into All Hubbell Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCBFFEI
- Zoro # G2981146
- UPC # 662620850580
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Blue) |
Material | Plastic |
Color | Ivory |
For Use With | Universal keystone Design Fits into All Hubbell Products |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, F to F Coupler |
Connectivity | Plug-N-Play |
Application | Snap-Fit RCA Jack |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact Resistance | 100 Ohm |
Style | Blue Insulator |
Temperature Rating | Per TIA |
Contact | Beryllium Copper |
RCA Insulator Color | Blue |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Blue, Number of Ports 1, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- Hubbell Premise Wiring Voice & Data Jacks