Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Snap Fit Connector, Black, Keystone
Mfr # SFHC14BK
Zoro # G6441933
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 1
- For Use With AV Connectors, Hubbell iSTATION(TM) Modules and Xcelerator Jacks
- Cable Type HDMI 1.4
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFHC14BK
- Zoro # G6441933
- UPC # 662620306698
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | 1-Unit |
Details
Item | Keystone Jack |
Color | Black |
Number of Ports | 1 |
For Use With | AV Connectors, Hubbell iSTATION(TM) Modules and Xcelerator Jacks |
Cable Type | HDMI 1.4 |
Material | Plastic |
Series | iSTATION |
Termination Type | Coupler |
Type | HDMI |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Feedthrough |
Temperature Rating | Per TIA |
Withstand Voltage | 1000V RMS, 1414V DC |
Connectivity | Plug-N-Play |
Contact Resistance | 100 Ohm |
Item Type | iSTATION AV Keystone Connections |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Copper |
RCA Insulator Color | Black |
Compatible Connector Type | HDMI |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type HDMI, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Black, Number of Ports 1, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- WIREMOLD Wiremold 229014 Cordmate III Fittings Value Pack - White (229014)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates