Shop All Cabinet Accessory
Hubbell Premise Wiring
Shelf, Center Weight
Mfr # MCCCWS19
Zoro # G0601027
original price:
$116.05
7% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- For Use With Relay Rack, Wall Mount Cabinet
- Depth (In.) 19 in
- Accessory Group H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # MCCCWS19
- Zoro # G0601027
- UPC # 662620787572
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth (In.) | 19 in |
Width (In.) | 17 in |
Height (In.) | 3.5 in |
Height | 3.5 in |
Overall Width | 17 in |
Overall Height | 3 1/2 in |
Overall Depth | 19 in |
Description
Rack Shelve, Color Black, Compatible with Manufacturer Model Number 1224RRSCRW20, CKM6, Features Center-Weighted, Finish Powder Coated, For Use With Relay Rack, Wall Mount Cabinet, Includes Mounting Hardware Yes, Material Steel, Overall Depth 19 in, Overall Height 3 1/2 in, Overall Load Capacity 75 lb, Overall Width 17 in, Rack Units 2, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- HUBBELL PREMISE WIRING Panel, Blank, Black (MCCBP700)
- HUBBELL PREMISE WIRING Cabinet, Wall Mount, 2-Door, 4 FSP, 12 in H (FCW4SP)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- Hubbell Premise Wiring Cabinet Accessory