Shop All Cabinet Accessory
This Product is Discontinued
Hubbell Premise Wiring
Ring, Vertical, 6 In (Discontinued)
Mfr # HC26VR
Zoro # G2310266
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Accessory Group H4
- Height (In.) 6 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC26VR
- Zoro # G2310266
- UPC # 662620814681
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height (In.) | 6 in |
Overall Height | 6 in |
Details
Item | Vertical Ring |
Material | Steel |
Color | Black |
Accessory Group | H4 |
Orientation | Vertical |
Description
Vertical Ring, Color Black, Material Steel, Orientation Vertical, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.