Shop All Cabinet Accessory
Hubbell Premise Wiring
Rack, Freestanding, Aluminum, 7in H, 19 in W
Mfr # HPW84RR19
Zoro # G1667416
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 15.0 in
- Accessory Group H13,H17
- Height 84.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW84RR19
- Zoro # G1667416
- UPC # 662620806198
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 15.0 in |
Height | 84.0 in |
Width | 19.0 in |
Overall Height | 84 in |
Overall Width | 19 in |
Rack Width | 19" |
Rack Height | 45U |
Overall Depth | 14 3/4 in |
Description
Equipment Rack, Product Type Rack, Color Black, Finish Powder Coated, Material Aluminum, Mounting Location Rack, Overall Height 84 in, Overall Width 19 in, Overall Depth 14 3/4 in, Overall Load Capacity 1,000 lb, Rack Units 45, Includes Mounting Screws, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E, UL 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- HUBBELL PREMISE WIRING Panel, Blank, Black (MCCBP700)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- Hubbell Premise Wiring Cabinet Accessory