Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
PLATE, ISTATION, MODULE FRAME, 2G, 6U, WH,
Mfr # 245998
Zoro # G4589628
Sold in multiples of 25 for $242.25
$242.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # 245998
- Zoro # G4589628
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Gang | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates