Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 9 Ports, Gray
Mfr # SSF209
Zoro # G5253026
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 2
- Length 4.56 in
- Number of Ports 9
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SSF209
- Zoro # G5253026
- UPC # 662620818092
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.56 in |
Width | 4.5 in |
Depth | 0.38 in |
Length (Straight Wireway) | 4.56 in |
Display Size | 9-Port |
Size | Standard |
Overall Height | 4 1/2 in |
Overall Depth | 3/8 in |
Overall Width | 4 1/2 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 9, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes Plate and (4) Screws, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- HUBBELL PREMISE WIRING Snap Fit Connector, Black, Keystone (SFHC14BK)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates