Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 4 Ports, White
Mfr # TPF1W
Zoro # G6610116
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 5.11 in
- Number of Ports 4
- Width 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # TPF1W
- Zoro # G6610116
- UPC # 662620850801
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.11 in |
Width | 3.34 in |
Depth | 5.11 in |
Length (Straight Wireway) | 5.11 in |
Display Size | Standard Sized Product |
Overall Height | 5 1/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 1 7/8 in |
Description
Wall Plate, Product Type Wall Plate, Color White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (2) Label Covers, (2) Labels, Base, Cover, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 5 1/8 in, Overall Width 3 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates