Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 3 Ports, Gray
Mfr # SSFL13
Zoro # G7059963
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 3
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SSFL13
- Zoro # G7059963
- UPC # 662620846224
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.69 in |
Length (Straight Wireway) | 4.5 in |
Size | Standard |
Display Size | 3-Port |
Overall Depth | 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes (2) Clear Label Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 3P 4W 480VAC (HBL2435SW)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- STEREN Fascia Mount Plate (221-355)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates