Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 2 Ports, Gray
Mfr # SSFL12
Zoro # G7491933
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SSFL12
- Zoro # G7491933
- UPC # 662620846217
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.69 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 2-Port |
Size | Standard |
Overall Height | 4 1/2 in |
Overall Depth | 1/4 in |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes (2) Clear Label Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- TRUMETER Electromechanical Counter (RV2-4916)
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates