Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 12 Ports, White, Flush
Mfr # IFP212W
Zoro # G5254392
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 2
- Length 4.5 in
- Number of Ports 12
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP212W
- Zoro # G5254392
- UPC # 662620826721
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 12-Port |
Size | Standard |
Overall Depth | 3/8 in |
Overall Width | 4 1/2 in |
Description
Wall Plate, Product Type Wall Plate, Color White, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 12, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (4) Labels, (4) Screw Covers, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO BUSHING 3" MALL IRON (1112)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- PRIME-LINE Aluminum, Left-Hand, Louver Operator, International Single Pack (H 3617)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates