Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Plate, 1 Port, Gray
Mfr # SSFL11
Zoro # G6433086
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 1
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SSFL11
- Zoro # G6433086
- UPC # 662620846200
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.69 in |
Length (Straight Wireway) | 4.5 in |
Size | Standard |
Display Size | 1-Port |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Stainless Steel, Features Stamped Construction, Includes (2) Clear Label Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- HUBBELL PREMISE WIRING Hubbell 9-Socket IFP29OW Faceplate - 9 x Socket(s) - 1-gang - Office White (IFP29OW)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (SSF206)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates