Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Patch Panel, 6.97in.H, 6 Category, Steel
Mfr # HP696
Zoro # G3769626
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Flat
- Panel Type 110
- Number of Ports 96
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP696
- Zoro # G3769626
- UPC # 662620247199
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 6.97 in |
Overall Width | 19 in |
Overall Height | 7 in |
Details
Item | Patch Panel |
Category Type | 6 |
Panel Style | Flat |
Panel Type | 110 |
Number of Ports | 96 |
Material | Steel |
Mounting Style | Rack Mount |
T568 Standard | T568A, T568B |
Standards | RoHS Compliant |
Connectors per Panel | 96 |
Rack Units | 4 |
Gender (M or F) | F |
Color | Black |
Style | Flat |
Series | Cat 6 |
Compatible Cable Performance Category | 6 |
Includes | (100) Stuffer Caps, (16) Clear Label Covers, (16) Label Cards, (3) Cable Management Bars, Hardware Pack |
Panel Shape | Flat |
Description
Patch Panel, Compatible Cable Performance Category 6, Includes (100) Stuffer Caps, (16) Clear Label Covers, (16) Label Cards, (3) Cable Management Bars, Hardware Pack, Material Steel, Number of Ports 96, Panel Shape Flat, Panel Type 110, Rack Units 4, Overall Height 7 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 22"W x 22"H (TM-2222LW)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- Hubbell Premise Wiring Voice & Data Patch Panels