Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Patch Panel, 6.97in.H, 5e Category, Steel
Mfr # HP5E96
Zoro # G3769580
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 5e
- Panel Style Flat
- Panel Type 110
- Number of Ports 96
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP5E96
- Zoro # G3769580
- UPC # 662620247113
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 6.97 in |
Overall Width | 19 in |
Overall Height | 7 in |
Details
Item | Patch Panel |
Category Type | 5e |
Panel Style | Flat |
Panel Type | 110 |
Number of Ports | 96 |
Material | Steel |
Mounting Style | Rack Mount |
T568 Standard | T568A, T568B |
Gender (M or F) | F |
Connectors per Panel | 96 |
Standards | RoHS Compliant |
Rack Units | 4 |
Color | Black |
Style | Flat |
Series | Cat 5E |
Panel Shape | Flat |
Compatible Cable Performance Category | 5e |
Includes | (100) Stuffer Caps, (16) Clear Label Covers, (16) Label Cards, (3) Cable Management Bars, Hardware Pack |
Description
Patch Panel, Compatible Cable Performance Category 5e, Includes (100) Stuffer Caps, (16) Clear Label Covers, (16) Label Cards, (3) Cable Management Bars, Hardware Pack, Material Steel, Number of Ports 96, Panel Shape Flat, Panel Type 110, Rack Units 4, Overall Height 7 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- Hubbell Premise Wiring Voice & Data Patch Panels